Motion
NJ240EM
NSK Light Cylindrical Roller Bearing, 200 mm Dia Bore, 360 mm OD, 1 Row, 58 mm W, 945000 N Dynamic/106000 N Static Load
MI ITEM #05251261
MFR #NJ240EM
Price$11,402.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 200 mm Dia Bore, 360 mm OD, 1 Row, 58 mm W, 945000 N Dynamic/106000 N Static Load
MI ITEM #05251261
MFR #NJ240EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,402.20/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    360 mm
  • Weight
    60.19 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176727405
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176727405

Overview

Mfr description
NJ240EM CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought