Motion
264700
Industrial Choice® M1400 System Construction Marking Paint - Fluorescent Green, 17 oz Container Size, Solvent, GLOSS Finish
Mi Item #05255591
MFR #264700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Choice® M1400 System Construction Marking Paint - Fluorescent Green, 17 oz Container Size, Solvent, GLOSS Finish
Mi Item #05255591
MFR #264700

Mfr description
264700 FLUORESCENT GREEN M1400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    17 oz
  • Size
    17 OZ. SPRAY

Details

  • Base Type
    Solvent
  • Color
    Fluorescent Green
  • Finish
    GLOSS
  • UPC_NO
    020066217334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)