Motion
922756779
BladeRunner® 922756779 V-Belt - B Section, 0.6900 in Top Width, 138.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05255784
MFR #922756779
List Price$126.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756779 V-Belt - B Section, 0.6900 in Top Width, 138.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05255784
MFR #922756779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.76/each for your price

Overview

Mfr description
6779BR BLADE RUNNER BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6900 in
  • Outside Length
    138.250 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    B
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.44 in
  • Effective Length
    138.00 in
  • Outside Circumference
    138.25 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    40 °
  • Weight
    1.45 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text