Motion
655347000

METABO CORP
655347000

Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, T Grade
Mi Item #05257918
MFR #655347000
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655347000

Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, T Grade
Mi Item #05257918
MFR #655347000

Mfr description
655347000 6 X .045 X 7/8 A60TZ T27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Stainless Steel, Steel
  • Arbor Type
    Depressed Center
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    BF (Resinoid Reinforced)
  • For Use With
    Angle Grinders
  • Grade
    T
  • Grit Number
    60
  • Includes
    50 Wheels
  • Machine Compatibility
    Angle Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Recommended Use
    Stainless Steel
  • Set Contents
    50 Wheels
  • Specification
    A60TZ
  • Substrate
    Stainless Steel, Steel
  • Wheel Hardness
    Z
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)