Motion
PIL104
Sorbent Pads, Roll & Mat - White Color, 27 in Wide, 36 in Long, 2 in Height, 7.7 gal Absorbent Capacity per Package, 100% UV-Resistant Polypropylene, Brass, Gravel, Polypropylene Composition
MI ITEM #05260788
MFR #PIL104
Price$175.28/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - White Color, 27 in Wide, 36 in Long, 2 in Height, 7.7 gal Absorbent Capacity per Package, 100% UV-Resistant Polypropylene, Brass, Gravel, Polypropylene Composition
MI ITEM #05260788
MFR #PIL104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.28/bx

Specifications

Dimensions

  • Dimensions
    27 in x 36 in x 2 in
  • Height
    2 in
  • Length
    36 in
  • Weight
    15.89 lbs
  • Width
    27 in

Details

  • Absorbent Capacity Per Package
    7.7 gal (US)
  • Approval Listing Regulations
    40 CFR 122.26, 40 CFR 112.7
  • Color
    White
  • Composition
    Brass, Gravel, Polypropylene, 100% UV-Resistant Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Blanket

Overview

Mfr description
PIL104 OIL-ONLY WEIGHTED BLANKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought