Motion
HBD4815
The HBD Industrial Gray Fan
MI ITEM #05261692
MFR #HBD4815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBD Industrial Gray Fan
MI ITEM #05261692
MFR #HBD4815

Mfr description
HBD4815 BELT DRIVE DOLLY MOUNTED FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    27 in.
  • Overall Height
    60 in.
  • Overall Width
    60 in.
  • Weight
    307 lbs

Details

  • Amperage
    11
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    HBD4815
  • Manufacturer Upc Number
    15449000375
  • Maximum Air Flow
    19460 cfm
  • Mount Type
    Floor
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Phase
    1
  • Speed
    475 rpm
  • UPC_NO
    15449000375
  • Voltage
    115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)