Motion
110TM08201S01PATK

ALBION INDUSTRIES
110TM08201S01PATK

Plate Caster - 110 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
MI ITEM #05261941
MFR #110TM08201S01PATK
Price$194.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110TM08201S01PATK

Plate Caster - 110 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
MI ITEM #05261941
MFR #110TM08201S01PATK

Mfr description
110TM08201S01PATK CASTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.86/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    3-5/8 in x 3-5/8 in, 92.09 mm x 92.09 mm
  • Bolt Size
    3/8 in, 9.50 mm
  • Caster Size
    8.0000 in, 203.20 mm
  • Face Width
    2.0000 in
  • Mounting Plate Size  
    114.30 mm x 158.75 mm
  • Overall Height
    10.1250 in, 257.20 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Swivel Lead Length  
    2.2500 in
  • Tread Width
    2.0000 in
  • Weight
    1400 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1400 lbs, 635.029 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    110 Series
  • Caster Type
    Kingpinless
  • Construction
    Kingpinless
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Dough troughs, Platform trucks, Tow line, Utility carts, Tooling fixtures, Scrap metal carriers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog Number
    110TM08201S01PATK
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series
  • Top Plate
    114.30 mm x 158.75 mm, 4-1/2 in x 6-1/4 in
  • Tread Material
    Phenolic
  • Type
    Kingpinless Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    1400 lbs
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)