Motion
NU 2209 ECPH

SKF
NU 2209 ECPH

Cylindrical roller bearings, single row - Straight, 45 mm ID, 85 mm OD, 23 mm Width
Mi Item #05263819
MFR #NU 2209 ECPH
Price$428.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2209 ECPH

Cylindrical roller bearings, single row - Straight, 45 mm ID, 85 mm OD, 23 mm Width
Mi Item #05263819
MFR #NU 2209 ECPH

Mfr description
NU2209 ECPH CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.82/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316575399337
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316575399337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)