Motion
393-309TZ

ENERGIZER
393-309TZ

Energizer Coin Cell Battery - 393, Chemistry: Silver Oxide, 1.5 Volt
Mi Item #05264708
MFR #393-309TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
393-309TZ

Energizer Coin Cell Battery - 393, Chemistry: Silver Oxide, 1.5 Volt
Mi Item #05264708
MFR #393-309TZ

Mfr description
393-309TZ ENERGIZER 393 SILVER OXIDE
  • Delivers long-lasting, dependable power to button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring batteries are ready when needed
  • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    393
  • Height
    2.0 in
  • Standard Battery Pack Size
    5
  • Width
    0.22 in

Details

  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Country of Origin
    JP
  • Features & Benefits
    • Delivers long-lasting, dependable power to button-battery-operated devices, like medical devices, calculators, toys, and watches • Holds power for up to 5 years in storage, ensuring batteries are ready when needed • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)