Motion
1222SW

ENERGIZER
1222SW

Standard Battery - 9V, Chemistry: Zinc-Carbon, 9 Volt
MI ITEM #05264709
MFR #1222SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
1222SW

Standard Battery - 9V, Chemistry: Zinc-Carbon, 9 Volt
MI ITEM #05264709
MFR #1222SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1222SW SHD 9V-1
  • Eveready Super Heavy-Duty Carbon Zinc Battery 9 Volt, 1 Count
  • Dependable power for clocks, flashlights, radios, and other devices
  • Ready to use for up to 3 Years when not in use
  • Zero Added Mercury and Cadmium
  • Quality Seal for Trusted Power

Specifications

  • Battery Type
    Disposable Battery
  • Country of Origin
    VN
  • Battery Size
    9V
  • Battery Chemistry
    Zinc-Carbon
  • Battery Voltage
    9
  • Height
    2.64 in
  • Standard Battery Pack Size
    1
  • Width
    0.71 in
  • Features & Benefits
    • Eveready Super Heavy-Duty Carbon Zinc Battery 9 Volt, 1 Count • Dependable power for clocks, flashlights, radios, and other devices • Ready to use for up to 3 Years when not in use • Zero Added Mercury and Cadmium • Quality Seal for Trusted Power

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text