Motion
389BPZ

ENERGIZER
389BPZ

Coin Cell Battery - 389, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #05264712
MFR #389BPZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
389BPZ

Coin Cell Battery - 389, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #05264712
MFR #389BPZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    389
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in

Details

  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 389 Silver Oxide Button Cell 1.5-Volt Battery• Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches• Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them• Replacement for: S09, 10L122, SR54, SR1130W, G10, SP389, WL-10, RW49, SB-BU, SG10, 603, AG10, L1131, SR1130, 189, S24, 280-24, D389/390, SR54, SR1130SW, WS-10, RW39, SB-AU, SB-BU, TR1130SW, and SR1130• Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Overview

Mfr description
389BPZ 389 ZERO-MERC
  • Energizer 389 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them
  • Replacement for: S09, 10L122, SR54, SR1130W, G10, SP389, WL-10, RW49, SB-BU, SG10, 603, AG10, L1131, SR1130, 189, S24, 280-24, D389/390, SR54, SR1130SW, WS-10, RW39, SB-AU, SB-BU, TR1130SW, and SR1130
  • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought