Motion
A23BPZ

ENERGIZER
A23BPZ

Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt
Mi Item #05264718
MFR #A23BPZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
A23BPZ

Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt
Mi Item #05264718
MFR #A23BPZ

Mfr description
A23BPZ ZERO-MERC
  • Energizer A23 Miniature Alkaline 12V Batteries, delivering long-lasting, reliable power to your gadgets
  • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors
  • Cell size: A23; Type: Miniature Alkaline; Volt: 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    A23
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.45 in

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Specialty or Camera
  • Battery Voltage
    12
  • Country of Origin
    CN
  • Features & Benefits
    • Energizer A23 Miniature Alkaline 12V Batteries, delivering long-lasting, reliable power to your gadgets • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors • Cell size: A23; Type: Miniature Alkaline; Volt: 12 • Replacement for: 1181A, A23BP, DL21, DL23, MN-21B, MN21, V23GA • These zero-mercury Energizer Alkaline batteries responsibly power devices with less impact on the environment • Powerful: Energizer Specialty Batteries are built to meet the requirements of today’s high-powered devices
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)