Motion
655351000

METABO CORP
655351000

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, T Grade
Mi Item #05270608
MFR #655351000
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655351000

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, T Grade
Mi Item #05270608
MFR #655351000

Mfr description
655351000 4.5X.045X7/8 T27 SLCR PL A60XT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Stainless Steel
  • Arbor Type
    Depressed Center
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Thin Cut-Off Wheel
  • Grade
    T
  • Grit Number
    60
  • Includes
    (50) Wheels
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel
  • Recommended Use
    Stainless Steel
  • Set Contents
    50 Wheels
  • Specification
    A60TX
  • Substrate
    Stainless Steel
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)