Motion
1032
AC Parallel Gear Motor - 172.1:1 Ratio, 1/7 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.70 A - Full Load Current
Mi Item #05326911
MFR #1032
Price$589.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 172.1:1 Ratio, 1/7 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.70 A - Full Load Current
Mi Item #05326911
MFR #1032

Mfr description
1032 GEARMOTOR 1/74 10 RPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.45/each

Specifications

Dimensions

  • Gear Ratio
    172.1:1
  • Overhung Load
    130 lbs
  • Weight
    12.00 lbs

Details

  • Capacitor
    494 01112 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.70 A
  • Full Load Torque
    200 in/lb
  • Harmonization Code
    8501.40.3020
  • Input Horsepower
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • NEMA Frame
    34R
  • Output RPM
    10.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)