Motion
FG450089BLA

Rubbermaid
FG450089BLA

Utility Cart - Number of Shelves: 2, 17.8800 in Wide, 33.2500 in High, Black
Mi Item #05328458
MFR #FG450089BLA
Price$548.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG450089BLA

Utility Cart - Number of Shelves: 2, 17.8800 in Wide, 33.2500 in High, Black
Mi Item #05328458
MFR #FG450089BLA

Mfr description
FG450089BLA HD UTILITY CART 2-SHELF
  • Handle compartments and molded fittings for more storage
  • 5" swivel casters for mobility
  • Easy grip handles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$548.68/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Height
    33.2500 in
  • Length
    39.0000 in
  • Outside Height
    33-1/4 in
  • Outside Length
    39 in
  • Outside Width
    17-7/8 in
  • Overall Height
    33-1/4 in
  • Overall Length
    39 in
  • Overall Width
    17.9 in
  • Width
    17.8800 in

Details

  • Cart Type
    Heavy Duty Flat Handle Utility Cart
  • Color
    Black
  • Country of Origin
    USA
  • Load Capacity
    500 lb.
  • Manufacturer Upc Number
    086876204797
  • Material
    High Density Structural Foam
  • Number Of Shelves
    2
  • Standards Met
    NSF, CSA, UL
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)