Motion
23154
LA-CO® FLUX-RITE 90® Water-Soluble Soldering Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 4 oz, Jar
MI ITEM #05330835
MFR #23154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO® FLUX-RITE 90® Water-Soluble Soldering Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 4 oz, Jar
MI ITEM #05330835
MFR #23154

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
023154 FLUXRITE 90 PASTE 4 OZ
  • Water soluble paste won’t leave residue in water piping
  • Meets industry standard ASTM B813 and contains no zinc chloride, reducing corrosion concerns
  • Non-acid, non-toxic, and lead-free to eliminate safety concerns
  • Cleans pipe upon application, allowing solder to run more smoothly around the pipe
  • Made in U.S.A

Specifications

  • Flux Form
    Paste
  • Flux Type
    Water-Soluble
  • Container Size
    4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text