Motion
061024

MARKAL
061024

ALL-WEATHER® PAINTSTIK® Livestock Marker-real Paint in Stick Form - Orange
Mi Item #05330889
MFR #061024
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
061024

ALL-WEATHER® PAINTSTIK® Livestock Marker-real Paint in Stick Form - Orange
Mi Item #05330889
MFR #061024

Mfr description
061024 ALL-WEATHER PAINTSTIK ORANGE
  • Real paint for longer lasting identification
  • Resists weather and water
  • Non-toxic, safe for all livestock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    1 in
  • Weight
    0.16 lbs
  • Width
    4 in

Details

  • Color
    Orange
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615610245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)