Motion
61025
MI ITEM #05330890
MFR #61025
List Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05330890
MFR #61025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.95/each for your price

Overview

Mfr description
061025 ALL-WEATHER PAINTSTIK BLUE
  • Real paint for longer lasting identification
  • Resists weather and water
  • Non-toxic, safe for all livestock
  • Wide range of colors to chose from
  • Marks on wet or dry animals
  • Made in the U.S.A

Specifications

  • Color
    Blue
  • Harmonization Code
    9609900000
  • UPC_NO
    048615610252
  • Weight
    0.165 lbs
  • Width
    4 in
  • Length
    1 in
  • Height
    1 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text