Motion
61066
AW TWIST STK GRN
MI ITEM #05330904
MFR #61066
List Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW TWIST STK GRN
MI ITEM #05330904
MFR #61066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.35/each for your price

Overview

Mfr description
061066 ALL-WEATHER TWIST STIK GREEN
  • Twist-up holder keeps paint off hands and clothing
  • Real paint for longer lasting identification
  • Non-toxic, safe for all livestock
  • Nine, highly visible colors available for all your identification needs
  • Size: 1 ¼” x 4 ¾”
  • Made in the U.S.A

Specifications

  • Color
    Green
  • Harmonization Code
    9609100000
  • UPC_NO
    048615610665
  • Weight
    0.165 lbs
  • Width
    4.75 in
  • Length
    1.375 in
  • Height
    1.375 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought