Overview
Mfr description
061106 ALL-WEATHER QUIK SHOT FLUORESCENT
- Clean to use with no waste
- Fast drying paint for longer lasting identification on the cows
- Non-toxic, safe for all livestock
- Available in upright or inverted spray cans
- V.O.C. compliant
- Large 16oz. can for many marks per can
- Comes in regular and fluorescent colors
- Made in the U.S.A
Specifications
- Color FamilyGreen
- ColorFluorescent Green
- Container Size12 oz
- Width3.6
- Weight1
- Length4.1
- Height7.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data