Motion
61112

MARKAL
61112

AW QUIK SHOT 12 OZ FLUO PNK INV TIP
Mi Item #05330919
MFR #61112
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
61112

AW QUIK SHOT 12 OZ FLUO PNK INV TIP
Mi Item #05330919
MFR #61112

Mfr description
061112 ALL-WEATHER QUIK SHOT FLUORESCENT
  • Clean to use with no waste
  • Fast drying paint for longer lasting identification on the cows
  • Non-toxic, safe for all livestock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Height
    8.25 in
  • Length
    2.625 in
  • Weight
    1.09 lbs
  • Width
    2.625 in

Details

  • Color
    Fluorescent Pink
  • Color Family
    Pink
  • Country of Origin
    US
  • Harmonization Code
    3208100000
  • UPC_NO
    048615611129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)