Motion
61114
AW QUIK SHOT 12 OZ FLUO ORG INV TIP
MI ITEM #05330920
MFR #61114
Your Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW QUIK SHOT 12 OZ FLUO ORG INV TIP
MI ITEM #05330920
MFR #61114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.70/each(List $20.89)

Overview

Mfr description
06114 ALL-WEATHER QUIK SHOT
  • Clean to use with no waste
  • Fast drying paint for longer lasting identification on the cows
  • Non-toxic, safe for all livestock
  • Available in upright or inverted spray cans
  • V.O.C. compliant
  • Large 16oz. can for many marks per can
  • Comes in regular and fluorescent colors
  • Made in the U.S.A

Specifications

  • Color Family
    Orange
  • Color
    Orange
  • Container Size
    12 oz
  • UPC_NO
    048615611143
  • Width
    2.625 in
  • Weight
    1.095 lbs
  • Length
    2.625 in
  • Height
    8.25 in
  • Harmonization Code
    3208100000
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text