Motion
61116
AW QUIK SHOT 12 OZ FLUO GRN INV TIP
MI ITEM #05330921
MFR #61116
Your Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW QUIK SHOT 12 OZ FLUO GRN INV TIP
MI ITEM #05330921
MFR #61116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.75/each(List $21.62)

Overview

Mfr description
061116 ALL-WEATHER QUIK SHOT FLUORESCENT
  • Clean to use with no waste
  • Fast drying paint for longer lasting identification on the cows
  • Non-toxic, safe for all livestock
  • Available in upright or inverted spray cans
  • V.O.C. compliant
  • Large 16oz. can for many marks per can
  • Comes in regular and fluorescent colors
  • Made in the U.S.A

Specifications

  • Color Family
    Green
  • Color
    Fluorescent Green
  • Container Size
    12 oz
  • UPC_NO
    048615611167
  • Width
    2.625 in
  • Weight
    1.085 lbs
  • Length
    2.625 in
  • Height
    8.25 in
  • Harmonization Code
    3208100000
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought