Motion
61191
ALL-WEATHER® QUIK SHOT® Spray Paint - Fast, cost-effective livestock marking - Inverted Tip - Red, 12 oz Container Size
MI ITEM #05330935
MFR #61191
List Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALL-WEATHER® QUIK SHOT® Spray Paint - Fast, cost-effective livestock marking - Inverted Tip - Red, 12 oz Container Size
MI ITEM #05330935
MFR #61191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.62/each for your price

Overview

Mfr description
061191 ALL-WEATHER QUIK SHOT RED
  • Clean to use with no waste
  • Fast drying paint for longer lasting identification on the cows
  • Non-toxic, safe for all livestock
  • Available in upright or inverted spray cans
  • V.O.C. compliant
  • Large 16oz. can for many marks per can
  • Comes in regular and fluorescent colors
  • Made in the U.S.A

Specifications

  • Color Family
    Red
  • Color
    Red
  • Container Size
    12 oz
  • UPC_NO
    048615611914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought