Motion
61193
AW QUIK SHOT 12 OZ BLU INV TIP
MI ITEM #05330937
MFR #61193
Your Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW QUIK SHOT 12 OZ BLU INV TIP
MI ITEM #05330937
MFR #61193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.44/each(List $20.89)

Overview

Mfr description
061193 ALL-WEATHER QUIK SHOT BLUE
  • Clean to use with no waste
  • Fast drying paint for longer lasting identification on the cows
  • Non-toxic, safe for all livestock
  • Available in upright or inverted spray cans
  • V.O.C. compliant
  • Large 16oz. can for many marks per can
  • Comes in regular and fluorescent colors
  • Made in the U.S.A

Specifications

  • Color Family
    Blue
  • Color
    Blue
  • Container Size
    12 oz
  • UPC_NO
    048615611938
  • Width
    2.625 in
  • Weight
    8.25 lbs
  • Length
    2.625 in
  • Height
    8.25 in
  • Harmonization Code
    3208100000
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought