Motion
061212

MARKAL
061212

ALL-WEATHER® HC PAINTSTIK® Livestock Marker-hot Climate Marking - Fluorescent Pink
Mi Item #05330938
MFR #061212
Price$3.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
061212

ALL-WEATHER® HC PAINTSTIK® Livestock Marker-hot Climate Marking - Fluorescent Pink
Mi Item #05330938
MFR #061212

Mfr description
061212 ALL-WEATHER PAINTSTIK HOT
  • Special paint formula to withstand hotter summer temperatures
  • Real paint for longer lasting identification
  • Resists water and weather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.19/each

Specifications

Details

  • Color
    Fluorescent Pink
  • Country of Origin
    USA
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615612126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)