Motion
80354

MARKAL
80354

LC 200 ORG
Mi Item #05330956
MFR #80354
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80354

LC 200 ORG
Mi Item #05330956
MFR #80354

Mfr description
080354 TIMBERSTICK ALL PURPOSE ORANGE
  • Known in construction trades as "keel" or layout chalk
  • Formulated for weather- and fade-resistant marking on most surfaces
  • Special softer formula allows for superior marking in cold climates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.5 in
  • Weight
    0.06 lbs
  • Width
    0.5 in

Details

  • Color
    Orange
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • UPC_NO
    048615803548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)