Motion
80379
LC PRO-EX BRN
MI ITEM #05330957
MFR #80379
List Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LC PRO-EX BRN
MI ITEM #05330957
MFR #80379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.99/each for your price

Overview

Mfr description
080379 PRO-EX LUMBER CRAYON BROWN
  • Stronger formula for reduced breakage and longer marking life
  • Superior performance on wet, frozen, or treated wood
  • Clay-based formula for smooth, fast marking
  • Marking range: -20°F to 150°F (-29°C to 66°C)

Specifications

  • Color
    Brown
  • Package Quantity
    144
  • UPC_NO
    048615803791
  • Harmonization Code
    9609900000
  • Weight
    0.07 lbs
  • Width
    0.625 in
  • Length
    0.625 in
  • Height
    4.625 in
  • Country of Origin
    DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought