Motion
80386

MARKAL
80386

Markal® PRO-EX® Premium - Clay-based Lumber Crayon - Color: Green, Package Quantity: 12
Mi Item #05330959
MFR #80386
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80386

Markal® PRO-EX® Premium - Clay-based Lumber Crayon - Color: Green, Package Quantity: 12
Mi Item #05330959
MFR #80386

Mfr description
080386 PRO-EX LUMBER CRAYON GREEN
  • Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet
  • Frozen or Treated Wood; Clay-Based Formula for Smooth
  • Fast Marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Tip Size
    1/2 in

Details

  • Color
    Green
  • Dry Time
    Up to 2 min.
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -20 °F
  • Package Quantity
    12
  • Surface Material
    Concrete, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    -20 °F to 150 °F
  • Tip Style
    Hex
  • UPC_NO
    048615803869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)