Motion
80421

MARKAL
80421

B 3/8 YEL
Mi Item #05330963
MFR #80421
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80421

B 3/8 YEL
Mi Item #05330963
MFR #80421

Mfr description
080421 B PAINTSTIK 3/8" YELLOW
  • Real paint for long-lasting, highly visible marks
  • Superior marking on rough, rusty, or dirty surfaces
  • Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    0.5 in
  • Overall Diameter
    3/8 in
  • Weight
    0.035 lbs
  • Width
    0.5 in

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • UPC_NO
    048615804217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)