Motion
80620
MI ITEM #05330968
MFR #80620
List Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05330968
MFR #80620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.67/each for your price

Overview

Mfr description
080620 B-E PAINTSTIK WHITE
  • Soft solid paint for easier marking on rough or colder surfaces
  • Marks withstand prolonged immersion in water for long mark life
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
  • Weather- and UV-resistant
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    White
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Harmonization Code
    9609900000
  • UPC_NO
    048615806204
  • Weight
    0.09 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text