Motion
080623

MARKAL
080623

Markal® B-E® PAINTSTIK® Soft Solid Paint Marker - Black, Pocket Clip Not Included
Mi Item #05330971
MFR #080623
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
080623

Markal® B-E® PAINTSTIK® Soft Solid Paint Marker - Black, Pocket Clip Not Included
Mi Item #05330971
MFR #080623

Mfr description
080623 B-E PAINTSTIK BLACK
  • Soft solid paint for easier marking on rough or colder surfaces
  • Marks withstand prolonged immersion in water for long mark life
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/each

Specifications

Details

  • Color
    Black
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Concrete and Stone | Lumber and Timber | Ingots
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615806235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)