Overview
Mfr description
081026 HEAT STIK 225F-1100F GRN FINE
- Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
- Lasts longer, up to 3X the writing life of hot chalk
- Fast-drying marks are permanent and will not run, char, flow, discolor, peel or crack
- Forgings and parts can be immediately dipped into cold water baths without damaging the marks
- Real paint for long-lasting, highly visible marks
- Can be removed in pickling baths
- Marking range: 225°F to 1100°F (107°C to 593°C)
- Made in U.S.A.
Specifications
- ColorGreen
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO048615810263
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data