Motion
81225
HEAT STIK 400F-1600F BLU / HT BLU
MI ITEM #05330978
MFR #81225
List Price$4.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEAT STIK 400F-1600F BLU / HT BLU
MI ITEM #05330978
MFR #81225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.81/each for your price

Overview

Mfr description
081225 HEAT STIK 400F-1600F FINE BLU
  • Red-hot surface marking crayon writes on billets, coils, bars, slabs, ingots and other hot metal surfaces
  • Lasts longer, up to 6X the writing life of competitive hot chalk
  • Durable marks will not run, char, flow, discolor, peel or crack
  • Fast-drying marks are not damaged during handling or when immersed in cold water baths
  • Real paint for long-lasting, highly visible marks
  • Available in two sizes: standard 3/8" (9.5 mm) and king 3/4" (19 mm)
  • Marking range: 400°F to 1600°F (204°C to 871°C)
  • Made in U.S.A.

Specifications

  • Color
    Blue
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Harmonization Code
    9609900000
  • UPC_NO
    048615812250
  • Weight
    0.05 lbs
  • Width
    0.5 in
  • Length
    4.5 in
  • Height
    0.375 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text