Motion
081610

MARKAL
081610

Markal® HT-40® Paintstik® King Size Red-hot Surface Marker - White
Mi Item #05330980
MFR #081610
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
081610

Markal® HT-40® Paintstik® King Size Red-hot Surface Marker - White
Mi Item #05330980
MFR #081610

Mfr description
081610 HEAT STIK 350F-1700F WHT
  • Extra-wide hot surface marker lasts longer than competitive hot chalk, for extended writing life Durable marks will not run, char, flow, discolor, peel or crack Fast-drying marks are not damaged during handling or when immersed in cold water baths Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use Real paint for long-lasting, highly visible marks Marking range: 350°F to 1700°F (177°C to 927°C) Made in U.S.A.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Weight
    0.11 lbs
  • Width
    0.75 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Marker Type
    Paint
  • Maximum Temperature
    1700 °F
  • Minimum Temperature
    350 °F
  • Surface Material
    Billets and Bars | Castings and Pigs | Ingots and Plates | Rails and Beams | Glass
  • Temperature Range
    350 to 1700 °F
  • UPC_NO
    048615816104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)