Overview
Mfr description
082121 N PAINTSTIK YELLOW
- Marks will not show through top coat of primer or finished layer of paint
- Ideal for ship building or other metal fabrication
- Solid paint formula designed for marking on wet, dry, oily, rusty, icy, smooth, or rough surfaces
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- Marking range: 0°F to 150°F (-18°C to 66°C)
- Made in U.S.A.
Specifications
- ColorYellow
- Includes Pocket ClipPocket Clip Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data