Motion
083420

MARKAL
083420

Markal® P Paintstik® Paint Maker - White, Pocket Clip Not Included
Mi Item #05331018
MFR #083420
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
083420

Markal® P Paintstik® Paint Maker - White, Pocket Clip Not Included
Mi Item #05331018
MFR #083420

Mfr description
083420 P PAINTSTIK WHITE
  • Marks remove in pickling baths to allow excellent adhesion for zinc coating
  • Superior marking on rough, rusty, oily, or smooth surfaces compared to liquid paint markers
  • Solid paint crayon makes wide, bold marks for instant identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Details

  • Color
    White
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Steel
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615834207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)