Motion
84626
Markal® BALL PAINT MARKER® Metal Roller Ball Marker for Multiple Surfaces - Green, Steel Ball Tip
MI ITEM #05331021
MFR #84626
List Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® BALL PAINT MARKER® Metal Roller Ball Marker for Multiple Surfaces - Green, Steel Ball Tip
MI ITEM #05331021
MFR #84626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$20.56/each for your price

Overview

Mfr description
084626 BALL PAINT MARKER GREEN
  • Durable metal-ball tip resists wear and clogging for long-marking life on rough surfaces
  • Non-drip paint formula allows for easy jobsite marking
  • Industrial paint withstands harsh environments and weather conditions
  • Sturdy plastic bottle with 1/8" (3 mm) steel ball tip
  • Plastic cap keeps tip clean between jobs
  • Marking range -50°F to 150°F (-46°C to 66°C)

Specifications

  • Color
    Green
  • Tip Size
    Steel Ball
  • UPC_NO
    048615846262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought