Motion
84664
TOM STK 150 C
MI ITEM #05331022
MFR #84664
List Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOM STK 150 C
MI ITEM #05331022
MFR #84664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.45/each for your price

Overview

Mfr description
084664 THERMOMELT TEMPERATURE
  • When the stick melts, the precise temperature is reached
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures; no need for sensor calibration
  • Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
  • Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
  • Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
  • Made in U.S.A.

Specifications

  • Melting Temperature
    +150 °C
  • Includes Pocket Clip
    Pocket Clip Included
  • Weight
    0.05 lbs
  • Length
    0.625 in
  • Height
    0.625 in
  • Harmonization Code
    3822000002
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought