Overview
Mfr description
086698 THERMOMELT TEMPERATURE
- When the stick melts, the precise temperature is reached
- Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures; no need for sensor calibration
- Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
- Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
- Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
- Made in U.S.A.
- Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
Specifications
- Melting Temperature+350 °C
- Includes Pocket ClipPocket Clip Included
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data