Overview
Mfr description
088624 E PAINTSTIK ORANGE
- High-intensity colors for coding, identification, layout, and assembly work
- Durable weather- and UV-resistant marks
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- Offered in 2 sizes: standard 11/16" (17 mm) and king size 1" (25.4 mm)
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
Specifications
- ColorOrange
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO048615886244
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data