Motion
088625

MARKAL
088625

Markal® E® Paintstik® Solid Paint Crayon with High-intensity Color - Blue, Pocket Clip Not Included
Mi Item #05331125
MFR #088625
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
088625

Markal® E® Paintstik® Solid Paint Crayon with High-intensity Color - Blue, Pocket Clip Not Included
Mi Item #05331125
MFR #088625

Mfr description
088625 E PAINTSTIK BLUE
  • High-intensity colors for coding, identification, layout, and assembly work
  • Durable weather- and UV-resistant marks
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Details

  • Color
    Blue
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    0 °F
  • Surface Material
    Pipes and Tubes | Rubber and Tires | Lumber and Timber | Plastic | Glass | Concrete and Stone
  • Temperature Range
    0 to 150 °F
  • UPC_NO
    048615886251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)