Motion
88640
MI ITEM #05331126
MFR #88640
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05331126
MFR #88640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
088640 E PAINTSTIK KING-SIZE WHITE
  • High-intensity colors for coding, identification, layout, and assembly work
  • Durable weather- and UV-resistant marks
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
  • Offered in 2 sizes: standard 11/16" (17 mm) and king size 1" (25.4 mm)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    White
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Harmonization Code
    9609900000
  • UPC_NO
    048615886404
  • Weight
    0.185 lbs
  • Width
    4 in
  • Length
    1 in
  • Height
    1 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text