Motion
89175
TOM STK 175 F / 79 C CERTIFIED
MI ITEM #05331130
MFR #89175
List Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOM STK 175 F / 79 C CERTIFIED
MI ITEM #05331130
MFR #89175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.84/each for your price

Overview

Mfr description
089175 THERMOMELT TEMPERATURE INDICATOR
  • Certified to meet the following U.S.A. and international specifications:
  • EDF PMUC
  • MIL - STD-2041D
  • U.S. DOE RDT F-7-3T (expired)
  • U.S. Navy C3070
  • Engineered to meet: 200 ppm total halogens - 250 ppm each low melting point metals - 300 ppm total low melting point metals - 200 ppm sulfur
  • Individual lot analysis and certification available at www.markal.com/certified for quick, accurate reference
  • Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
  • Made in U.S.A.
  • Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.

Specifications

  • Melting Temperature
    +175 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    1
  • Weight
    0.045 lbs
  • Length
    0.625 in
  • Height
    0.625 in
  • Harmonization Code
    3822000002
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought