Overview
Mfr description
089500 THERMOMELT TEMPERATURE INDICATOR
- Certified to meet the following U.S.A. and international specifications:
- EDF PMUC
- MIL - STD-2041D
- U.S. DOE RDT F-7-3T (expired)
- U.S. Navy C3070
- Engineered to meet: 200 ppm total halogens - 250 ppm each low melting point metals - 300 ppm total low melting point metals - 200 ppm sulfur
- Individual lot analysis and certification available at www.markal.com/certified for quick, accurate reference
- Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
- Made in U.S.A.
- Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
Specifications
- Melting Temperature+500 °F
- Includes Pocket ClipPocket Clip Included
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data