Overview
Mfr description
096026 DURA INK 15 PERMANENT INK GREEN
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Extra-tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
- Xylene-free ink eliminates health concerns
- Mark Size: 1/16" (1.5mm)
Specifications
- ColorGreen
- Tip Size1/16 in
- WaterproofWaterproof
- Includes Pocket ClipPocket Clip Included
- Package Quantity72 Per Box
- UPC_NO048615960265
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data