Motion
096170

MARKAL
096170

Markal® TRADES-MARKER® WS Water-soluble, Removable, Mechanical All-surface Marker - White, Pocket Clip Included
Mi Item #05331167
MFR #096170
Price$13.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096170

Markal® TRADES-MARKER® WS Water-soluble, Removable, Mechanical All-surface Marker - White, Pocket Clip Included
Mi Item #05331167
MFR #096170

Mfr description
096170 TRADES-MARKER WS WHITE BULK
  • Marks can be easily wiped away with water, ideal for quality control and temporary marking needs
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.49/each

Specifications

Details

  • Color
    White
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Plastic | Stone | Non-Porous Surfaces | Steel and Iron | Tile | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615961705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)