Overview
Mfr description
096171 TRADES-MARKER WS YELLOW BULK
- Marks can be easily wiped away with water, ideal for quality control and temporary marking needs
- Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
- Marker refills eliminate mess and paper waste of grease pencils, saving time and money
- Durable plastic holder helps prevent breakage and keeps hands and clothing clean
- Push-button advancing makes for easy, one-handed use.
- Convenient clip allows for pocket storage and prevents rolling off work table
- Multiple colors available for easy identification
- Made in U.S.A
Specifications
- ColorYellow
- Includes Pocket ClipPocket Clip Included
- UPC_NO048615961712
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data