Motion
096190

MARKAL
096190

Markal® TRADES-MARKER® WS Water-soluble, Removable, Mechanical All-surface Marker - Starter Pack - 1 Holder/12 Refill - White, Pocket Clip Included
Mi Item #05331175
MFR #096190
Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096190

Markal® TRADES-MARKER® WS Water-soluble, Removable, Mechanical All-surface Marker - Starter Pack - 1 Holder/12 Refill - White, Pocket Clip Included
Mi Item #05331175
MFR #096190

Mfr description
096190 TRADES-MARKER WS STARTER PACK
  • Marks can be easily wiped away with water, ideal for quality control and temporary marking needs
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.30/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    1.25 in
  • Weight
    0.09 lbs
  • Width
    5.875 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Plastic | Stone | Non-Porous Surfaces | Steel and Iron | Tile | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615961903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)