Specifications
Dimensions
- Tip Size1/16 in, 3/16 in
Details
- ColorRed
- Includes Pocket ClipPocket Clip Included
- Package Quantity48
- UPC_NO048615965284
- WaterproofWaterproof
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)